Shop All Thread Forming Taps
Osg
Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes
Mfr # 1400115908
Zoro # G9257245
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1400115908
- Zoro # G9257245
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Pitch Diameter Limit | H10 |
Thread Length | 3/4" |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Square Size | 0.1310 in |
Shank Length | 1 9/32 in |
Description
Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 3/8Dr, 10-80 ft.-lb. (802MFRFMHSS)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9417)
- MILWAUKEE TOOL 7/32 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7424)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100501)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 3 Flutes (1400130808)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, 1"-12, Bottoming, V, 0 Flutes (1625011211)
- Osg Thread Forming Taps