Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes
Mfr # 1400142500
Zoro # G9266162
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 3-5/32"
Product Information
- Brand Osg
- MFR # 1400142500
- Zoro # G9266162
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 3-5/32" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Shank Dia. | 0.323" |
Pitch Diameter Limit | H11 |
Thread Length | 1-7/16" |
55% Thread Drill Size | 10.60 mm |
Thread Size | 7/16"-20 |
Square Size | 0.2420 in |
75% Thread Drill Size | Z |
65% Thread Drill Size | 10.50 mm |
Shank Length | 1 13/32 in |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 9/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size Z, Thread Limit H11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, 1/4", Square Recess, #2, 2", PK5 (40L652)
- PROTO Open End Wrench Set, 5/16-1-5/8 in., 10 Pc (J3000HB)
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm (16104)
- STEELMAN 5-Piece 3/8" Drive Low Profile Oil Filter Socket Set (42275)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes (1400126101)
- OSG Thread Forming Tap, #0-80, Modified Bottoming, TiCN, 0 Flutes (1625000802)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105805)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes (1605038247)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130605)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145100)
- Osg Taps