Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes
Mfr # 1400142000
Zoro # G9261463
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1400142000
- Zoro # G9261463
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Tap Size | 7/16" |
Pitch Diameter Limit | H6 |
Shank Dia. | 0.323" |
Square Size | 0.2420 in |
55% Thread Drill Size | 10.60 mm |
75% Thread Drill Size | Z |
Shank Length | 1 13/32 in |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.50 mm |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 9/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size Z, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring W/Out Lock, 1/2-13, 3/4, PK5 (52406X)
- ZORO SELECT Drill Bushing, Type P, Drill Size 2.5mm (P136CZ)
- VIKING #12Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08410)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014204)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100700)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410108508)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, V, 0 Flutes (1605014216)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115400)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- Osg Taps