Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes
Mfr # 2867208
Zoro # G3594972
original price:
$42.23
21% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 1-7/16"
Product Information
- Brand Osg
- MFR # 2867208
- Zoro # G3594972
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Thread Length | 1-7/16" |
Shank Dia. | 0.323" |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
Square Size | 0.2420 in |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 24" adjustable wrench chrome-plated (724)
- OLFA Safety Knife Rounded Safety Blade, 5 1/2 in L (SK-6)
- STARRETT Depth Gage (640RJZ)
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.4A51X60)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105108)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145000)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104400)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400131205)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- Osg Taps