Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes
Mfr # 1400141301
Zoro # G5718842
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1400141301
- Zoro # G5718842
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Tap Dimension Type | Inch |
Shank Dia. | 0.323" |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Tap Size | 7/16" |
Pitch Diameter Limit | H8 |
75% Thread Drill Size | Z |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.50 mm |
55% Thread Drill Size | 10.60 mm |
Shank Length | 1 13/32 in |
Square Size | 0.2420 in |
Description
Thread Forming Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 9/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size Z, Thread Limit H8, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Combination Wrench Polished (644140)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- TOMAHAWK POWER 8" Concrete Scarifier Planer Grinder 5.5HP Honda Engine OSHA Compliant (TSCAR-8H)
- REED INSTRUMENTS Distance Meter (R8005)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiN, 3 Flutes (1400136705)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- OSG Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes (1625038167)
- OSG Thread Forming Tap, 7/16"-20, Plug, TiN, 0 Flutes (1400142505)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114300)
- WIDIA Thread Forming Tap, 3/8"-24, Bottoming, Uncoated, 4 Flutes (17257)
- Osg Taps