Shop All Thread Forming Taps
Osg
Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes
Mfr # 1400139100
Zoro # G9260745
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1400139100
- Zoro # G9260745
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Tap Size | 7/16" |
Shank Dia. | 0.323" |
Square Size | 0.2420 in |
Shank Length | 1 13/32 in |
75% Thread Drill Size | 10.20 mm |
65% Thread Drill Size | 10.30 mm |
Thread Size | 7/16"-14 |
55% Thread Drill Size | 10.40 mm |
Description
Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 9/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Cleveland CRE Bright 1" x 1/2" x 3/4" x 3"x0.25CR (C75379)
- VERMONT GAGE Pin Gage, Minus, 0.610 In, Black (911261000)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H (35XR72)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, #6-40, Bottoming, Bright, 0 Flutes (1400112100)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105505)
- OSG Thread Forming Tap, M1.4-0.30, Modified Bottoming, V, 0 Flutes (1635014325)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes (1626003608)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1636000608)
- WALTER HSS-E-PM machine thread formers, TC420-M14X1.25-L6-WW60AD, thread prof (TC420-M14X1.25-L6-WW60AD)
- Osg Taps