Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/8"-18, Plug, Bright, 0 Flutes
Mfr # 1400152800
Zoro # G9264245
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Material Cobalt
Product Information
- Brand Osg
- MFR # 1400152800
- Zoro # G9264245
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Thread Length | 1-13/16" |
Overall Length | 3-13/16" |
Shank Dia. | 0.480" |
65% Thread Drill Size | 15.25 mm |
Thread Size | 5/8"-18 |
75% Thread Drill Size | 15.15 mm |
Square Size | 0.3600 in |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 15.30 mm |
Description
Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #54 (C18107)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- PARKER BLOW GUN (BG442-SBL)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (82048D2B123810)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115500)
- OSG Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes (1625038167)
- OSG Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes (1400111700)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006018)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142600)
- WIDIA Thread Forming Tap, 5/16"-18, Plug, TiN, 0 Flutes (19846)
- Osg Thread Forming Taps