Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes
Mfr # 1400149901
Zoro # G9263466
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Material Cobalt
Product Information
- Brand Osg
- MFR # 1400149901
- Zoro # G9263466
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Overall Length | 3-13/16" |
Shank Dia. | 0.480" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Thread Length | 1-13/16" |
65% Thread Drill Size | 14.80 mm |
55% Thread Drill Size | 15.00 mm |
Thread Size | 5/8"-11 |
Shank Length | 1 21/32 in |
Square Size | 0.3600 in |
75% Thread Drill Size | 37/64 in |
Description
Thread Forming Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500VB01 (MX1500VB01)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- PROTO T/W Tilt Block .345 (J6020TB20)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- OSG Thread Forming Tap, #6-32, Plug, Oxide, 0 Flutes (1400111501)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes (1400105701)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- DRILLCO 6-32, HSS NITRO TAPER TAP - 2000N (20N006CT)
- Osg Taps