Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-24, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1625056247
Zoro # G9249965
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 1-1/8"
Product Information
- Brand Osg
- MFR # 1625056247
- Zoro # G9249965
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Thread Length | 1-1/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Pitch Diameter Limit | H7 |
Overall Length | 90.00mm |
Square Size | 0.2380 in |
Shank Length | 2 5/32 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 7.40 mm |
55% Thread Drill Size | 19/64 in |
65% Thread Drill Size | 7.45 mm |
Thread Size | 5/16"-24 |
Description
Thread Forming Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 7.40 mm, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/2" (140mm) (DCH0512-G)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 11/16" (CDS30N)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, N Pallet (N PALLET)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100101)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400157305)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102608)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- OSG Thread Forming Tap, M10-1.25, Bottoming, TiCN, 0 Flutes (1415004908)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102808)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 3 Flutes (1410103801)
- Osg Thread Forming Taps