Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes
Mfr # 2866205
Zoro # G3738743
original price:
$18.58
13% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Shank Dia. 0.318"
Product Information
- Brand Osg
- MFR # 2866205
- Zoro # G3738743
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Tap Size | 5/16" |
Pitch Diameter Limit | H5 |
Thread Length | 1-1/8" |
75% Thread Drill Size | F |
Square Size | 0.2380 in |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Class of Fit 2B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 6"X20X5/8" Precision Dado (230.520.06)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- MILWAUKEE TOOL 13/64 in. Cobalt Red Helix Drill Bit (ML48-89-2310)
- ESTWING 1-3/4" Wide Masonry Chisel with Grip Guard (42521)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400131205)
- OSG Thread Forming Tap, M14-1.50, Modified Bottoming, TiCN, 0 Flutes (1635014151)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400105808)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, V, 0 Flutes (1605014216)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130100)
- Osg Thread Forming Taps