Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes
Mfr # 1400130605
Zoro # G9258417
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1400130605
- Zoro # G9258417
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H4 |
Thread Length | 1-1/8" |
Shank Dia. | 0.318" |
75% Thread Drill Size | 7.20 mm |
65% Thread Drill Size | 7.30 mm |
Thread Size | 5/16"-18 |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
55% Thread Drill Size | 7.40 mm |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Cobalt, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14128)
- KODIAK CUTTING TOOLS .396 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479452)
- DRILL AMERICA #44x6" HSS Aircraft Extension Drill Bit (DWDA/CX644)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H168DY)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 3 Flutes (1400130808)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- OSG Thread Forming Tap, M10-1.50, Plug, Bright, 0 Flutes (1410105200)
- OSG Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes (1400119001)
- WIDIA Thread Forming Tap, 1/4"-28, Semi-Bottoming, TiCN, 4 Flutes (GT245011)
- Osg Thread Forming Taps