Shop All Thread Forming Taps
Osg
Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes
Mfr # 1405008508
Zoro # G2563565
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 2-23/32"
Product Information
- Brand Osg
- MFR # 1405008508
- Zoro # G2563565
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2-23/32" |
Tap Size | 5/16" |
Shank Dia. | 0.318" |
Pitch Diameter Limit | H6 |
Thread Length | 1-1/8" |
Tap Dimension Type | Inch |
Square Size | 0.2380 in |
55% Thread Drill Size | 7.40 mm |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
65% Thread Drill Size | 7.30 mm |
75% Thread Drill Size | 7.20 mm |
Description
Thread Forming Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, VC-10, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 7.20 mm, Thread Limit H6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch x 20 Feet Hose Clear with Black Helix (11492)
- GREENLEE Replacement Draw Studs 3/4 X4 3/4 (12099)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD25)
- CHANNELLOCK 10 in Straight Jaw Tongue and Groove Plier, Smooth (415)
- OSG Thread Forming Tap, M6-0.75, Bottoming, V, 0 Flutes (1635067517)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115400)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158008)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105408)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes (1410105001)
- OSG Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes (1400103800)
- Osg Thread Forming Taps