Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes
Mfr # 1400106208
Zoro # G9253063
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Shank Dia. 0.141"
Product Information
- Brand Osg
- MFR # 1400106208
- Zoro # G9253063
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H6 |
Tap Size | #4 |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Overall Length | 1-7/8" |
65% Thread Drill Size | 2.55 mm |
Square Size | 0.1100 in |
Thread Size | #4-40 |
55% Thread Drill Size | 2.60 mm |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 2.52 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, E08R STUCR2-312, 8 in L, Carbide, Triangle Insert Shape (E08R STUCR2)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 11-Piece, 1/4-3/4 in. (WRC94300)
- PERFORMANCE TOOL 3 lb Sledge Hammer, 14 in L Handle (M7100)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 15" (81307)
- OSG Thread Forming Tap, M6-1.00, Plug, Oxide, 0 Flutes (1410104101)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405007208)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136100)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400106200)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- Osg Thread Forming Taps