Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes
Mfr # 1400106008
Zoro # G9252993
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 1-7/8"
Product Information
- Brand Osg
- MFR # 1400106008
- Zoro # G9252993
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.55 mm |
Thread Size | #4-40 |
55% Thread Drill Size | 2.60 mm |
75% Thread Drill Size | 2.52 mm |
Shank Length | 1 9/32 in |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- WESTWARD C-Clamp, 10", Iron, Regular Duty, 2850 lb. (10D515)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74278P)
- OLFA Ergonomic Rotary Cutter, 60mm Tungsten (RTY-3/DX)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Oxide, 0 Flutes (1410102501)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes (1400104701)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes (1410101800)
- OSG Thread Forming Tap, 1-1/2"-8, Modified Bottoming, V, 0 Flutes (1605011288)
- Osg Thread Forming Taps