Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes
Mfr # 1400106000
Zoro # G9252966
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1400106000
- Zoro # G9252966
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Shank Dia. | 0.141" |
Overall Length | 1-7/8" |
Tap Size | #4 |
Pitch Diameter Limit | H4 |
Square Size | 0.1100 in |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 2.52 mm |
55% Thread Drill Size | 2.60 mm |
65% Thread Drill Size | 2.55 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4903)
- ZORO SELECT Chipping Hammer With Soft Grip (19N774)
- ALLWAY 1-1/2" B-Series 4-Edge Wood Scraper Replacement Blade (22B)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105800)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1636000608)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142500)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126600)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104400)
- GREENFIELD THREADING Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (289673)
- Osg Thread Forming Taps