Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes
Mfr # 1400158008
Zoro # G9257087
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Product Information
- Brand Osg
- MFR # 1400158008
- Zoro # G9257087
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Thread Length | 9/16" |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H8 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 2.60 mm |
Thread Size | #4-40 |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.55 mm |
75% Thread Drill Size | 2.52 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- MILWAUKEE TOOL 21 ft. Concrete Vibrator Shaft (48-37-7021)
- PROSOURCE Knife Putty 2 Inch Plastic (JL-PS023L)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120808)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102700)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100101)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135001)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130605)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- Osg Thread Forming Taps