Shop All Thread Forming Taps
Osg
Thread Forming Tap, #4-40, Bottoming, Oxide, 0 Flutes
Mfr # 1400105201
Zoro # G9252871
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Number of Pieces 1
Product Information
- Brand Osg
- MFR # 1400105201
- Zoro # G9252871
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Overall Length | 1-7/8" |
65% Thread Drill Size | 2.55 mm |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
55% Thread Drill Size | 2.60 mm |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.52 mm |
Description
Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 1 55/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 12-Point Short Socket 44MM (5544M)
- GREENLEE Screwdriver Set, Slotted/Phillips, 5 Pc (0153-01C)
- MILWAUKEE TOOL M18 FUEL JIG SAW + M18 RL HO 8.0 KIT (2737-20, 48-59-1880)
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93085)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000208)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158108)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (2866208)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014284)
- OSG Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (1410103100)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- OSG Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes (1400111700)
- Osg Taps