Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Plug, TiN, 3 Flutes
Mfr # 1400136705
Zoro # G9265505
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 3
- Thread Length 1-1/4"
Product Information
- Brand Osg
- MFR # 1400136705
- Zoro # G9265505
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Thread Length | 1-1/4" |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H12 |
75% Thread Drill Size | 11/32 in |
Shank Length | 1 21/32 in |
65% Thread Drill Size | 8.80 mm |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.90 mm |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Beading Router Bit, HW, 1-1/4 in (839.317.11)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- ZORO SELECT Carbide End Mill, 1/2In, 2FL, Single, 4In (224-001060)
- MAKITA Multi-Surface Scanner Kit, 18V Lithium (DWD181R1J)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- OSG Thread Forming Tap, 5/8"-18, Plug, Bright, 0 Flutes (1400152800)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes (1410100005)
- OSG Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes (1626001008)
- Osg Thread Forming Taps