Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes
Mfr # 1400135601
Zoro # G9265295
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Overall Length 2-15/16"
Product Information
- Brand Osg
- MFR # 1400135601
- Zoro # G9265295
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2-15/16" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H10 |
Tap Size | 3/8" |
65% Thread Drill Size | 8.80 mm |
Shank Length | 1 21/32 in |
Square Size | 0.2860 in |
75% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
Thread Size | 3/8"-16 |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Standard Narrow Chisel, 1.125 In., 14 In. (4MHC9)
- WESTWARD Flat Chisel, 1.000 In., 18 In. (4MHC7)
- SLUGGER BY FEIN Annular Cutter, 1-5/16" dia., 2" Cutting D (63134333042)
- ARROW FASTENER Pony 2 Spring Clamp (3202-HT)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134500)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- OSG Thread Forming Tap, #3-48, Bottoming, V, 0 Flutes (1625034813)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- Osg Thread Forming Taps