Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes
Mfr # 1400135200
Zoro # G9259756
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1400135200
- Zoro # G9259756
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 8.90 mm |
Thread Size | 3/8"-16 |
65% Thread Drill Size | 8.80 mm |
Square Size | 0.2860 in |
75% Thread Drill Size | 11/32 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pls3 Level Points Pacific Laser Kit (PLS-60523N)
- KLEIN TOOLS Rechargeable Self-Leveling Green Planar Laser Level (93PLL)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.90mm (47879)
- SPEEDAIRE Air Drill, Industrial, Pistol, 3/8 In. (10D240)
- OSG Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes (1400115308)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157408)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120305)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- WALTER HSS-E machine taps TC216-M3-C0-WY80AA, thread profile - M3x0.50, coola (TC216-M3-C0-WY80AA)
- Osg Taps