Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes
Mfr # 1400134500
Zoro # G9259512
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 2-15/16"
Product Information
- Brand Osg
- MFR # 1400134500
- Zoro # G9259512
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Tap Size | 3/8" |
65% Thread Drill Size | 8.80 mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 1 21/32 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 11/32 in |
Square Size | 0.2860 in |
Description
Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP 3/4DR 1-1/8 6PT DEEP (PO07518L)
- WIHA 10 Piece Torx? L-Shape Torx? Key Set, 37192 (37192)
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size (15918)
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- OSG Thread Forming Tap, #5-40, Plug, TiN, 0 Flutes (1400108605)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400105600)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127100)
- OSG Thread Forming Tap, #6-40, Bottoming, Bright, 0 Flutes (1400112100)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes (1615010751)
- DRILLCO 6.3MM-1.00 4FL TAPER TAP - 2800 (28A063AT)
- Osg Thread Forming Taps