Shop All Thread Forming Taps
Osg
Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes
Mfr # 1400153800
Zoro # G9264525
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1400153800
- Zoro # G9264525
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Pitch Diameter Limit | H9 |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Shank Dia. | 0.590" |
Thread Length | 2" |
Overall Length | 4-1/4" |
Shank Length | 1 13/16 in |
Thread Size | 3/4"-10 |
75% Thread Drill Size | 17.70 mm |
55% Thread Drill Size | 18.10 mm |
65% Thread Drill Size | 45/64 in |
Square Size | 0.4420 in |
Description
Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX Victorinox 53101 Red Swiss Army DIY Tinker Pocket Knife-Multi-Tool (53101)
- CUSTOM LEATHERCRAFT BUCKETBAG 18 POCKET (1148)
- GEM BY TRIPLETT Crimp Tool for BNC Crimp, Crimp connector (GET-305-58596)
- SUPERIOR PARTS Aftermarket Head Valve Washer Fits Max CN55 (CN55A2-14) (SP CN37409)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiN, 3 Flutes (1400136705)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006018)
- OSG Thread Forming Tap, 7/16"-20, Plug, TiN, 0 Flutes (1400142505)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014206)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114300)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136600)
- Osg Taps