Shop All Thread Forming Taps
Osg
Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes
Mfr # 1400102508
Zoro # G5511274
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Pitch Diameter Limit H2
Product Information
- Brand Osg
- MFR # 1400102508
- Zoro # G5511274
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Pitch Diameter Limit | H2 |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
55% Thread Drill Size | #49 |
Thread Size | #2-56 |
Square Size | 0.1100 in |
65% Thread Drill Size | 1.80 mm |
Shank Length | 1 1/4 in |
75% Thread Drill Size | 1.73 mm |
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH PIN 413-2MM METRIC (MY21232)
- DRILL AMERICA 41/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO41/64)
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set (DWT54118)
- OSG Thread Forming Tap, M10-1.50, Plug, TiCN, 0 Flutes (1410105308)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110308)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114601)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, V, 0 Flutes (1605014216)
- OSG Thread Forming Tap, #6-32, Plug, Oxide, 0 Flutes (1400111501)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102700)
- Osg Taps