Shop All Thread Forming Taps
Osg
Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes
Mfr # 1400102500
Zoro # G3070042
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type UNC
Product Information
- Brand Osg
- MFR # 1400102500
- Zoro # G3070042
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #2-56 |
Overall Length | 1-3/4" |
Tap Size | #2 |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H2 |
Thread Length | 7/16" |
Tap Dimension Type | Inch |
Thread Size | #2-56 |
65% Thread Drill Size | 1.80 mm |
Square Size | 0.1100 in |
75% Thread Drill Size | 1.73 mm |
55% Thread Drill Size | #49 |
Shank Length | 1 1/4 in |
Description
Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- DEWALT 1/2" PEX Expander Head (DCE40012)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SK Pallet (SK PALLET)
- WHEELER-REX Earthworm Hydro Drill (7800)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1405004108)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104700)
- OSG Thread Forming Tap, M22-2.00, Plug, V, 0 Flutes (1635022242)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114601)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Oxide, 0 Flutes (1410105401)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130800)
- Osg Taps