Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1626001908
Zoro # G9302124
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1626001908
- Zoro # G9302124
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 1-1/8" |
Tap Size | 1/4" |
Pitch Diameter Limit | H3 |
Overall Length | 3-5/32" |
Tap Dimension Type | Inch |
Shank Dia. | 0.318" |
65% Thread Drill Size | #5 |
Square Size | 0.2380 in |
55% Thread Drill Size | #3 |
Tap Length Standard | DIN |
Thread Size | 1/4"-20 |
Shank Length | 2 5/32 in |
75% Thread Drill Size | #7 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 17/32 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit H3, Class of Fit 3B, Number of Flutes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Pen Plus Jaws (6034)
- MAKITA SQ3, Square, Power Bit, 6", PK25 (A-99219)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #29 (11059)
- ILC Replacement for Dewalt Dc9096 (DC9096 DEWALT)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- OSG Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes (1400153800)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104200)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150201)
- OSG Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes (1400157105)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- WIDIA Thread Forming Tap, M8-1.25, Bottoming, TiCN, 0 Flutes (19574)
- Osg Thread Forming Taps