Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1605014206
Zoro # G9248583
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- List Number 16050
Product Information
- Brand Osg
- MFR # 1605014206
- Zoro # G9248583
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Shank Dia. | 0.255" |
Pitch Diameter Limit | H6 |
Tap Size | 1/4" |
Thread Length | 1" |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #1 |
Shank Length | 1 31/32 in |
75% Thread Drill Size | 5.70 mm |
55% Thread Drill Size | 5.85 mm |
Square Size | 0.1910 in |
Tap Length Standard | DIN |
Description
Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Cobalt, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H6, Class of Fit 2B, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOST VISES YOST MODEL 750-DI; YOST 5-.12 in. MULTI-JAW ROTATING COMBINATION PIPE & BENCH VISE (750-DI)
- TEKTON Phillips x 4" Screwdriver #2 4 in. Round (26673)
- WIHA Precision Hex Screwdriver 7/64 in Round (26427)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (203448)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- OSG Thread Forming Tap, M12-1.75, Bottoming, V, 0 Flutes (1635012171)
- OSG Thread Forming Tap, M8-0.75, Plug, V, 0 Flutes (1635087547)
- OSG Thread Forming Tap, M6-1.00, Modified Bottoming, TiCN, 0 Flutes (1615006015)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400131205)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- Osg Taps