Shop All Thread Forming Taps
Osg
Thread Forming Tap, #12-28, Bottoming, TiN, 0 Flutes
Mfr # 1400123805
Zoro # G9256597
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Number of Pieces 1
Product Information
- Brand Osg
- MFR # 1400123805
- Zoro # G9256597
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #12-28 |
Overall Length | 2-3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Tap Size | #12 |
Shank Dia. | 0.220" |
Thread Length | 15/16" |
Thread Size | #12-28 |
75% Thread Drill Size | 5.00 mm |
55% Thread Drill Size | 5.15 mm |
Square Size | 0.1650 in |
65% Thread Drill Size | 5.06 mm |
Shank Length | 1 13/32 in |
Description
Thread Forming Tap, Thread Size #12-28, UNF, Overall Length 2 23/64 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 15/16" Hex SAE Socket, 6 Points (53YU92)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- SPEEDAIRE Thumb Lever Inflator Tool (2GWP2)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157408)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100501)
- OSG Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes (1626000208)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400125900)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, TiCN, 0 Flutes (1605038245)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- Osg Taps