Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes
Mfr # 1400144605
Zoro # G9262075
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1400144605
- Zoro # G9262075
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H5 |
Shank Dia. | 0.367" |
Overall Length | 3-3/8" |
Square Size | 0.2750 in |
55% Thread Drill Size | 12.20 mm |
65% Thread Drill Size | 12.10 mm |
75% Thread Drill Size | 12.05 mm |
Shank Length | 1 13/32 in |
Thread Size | 1/2"-20 |
Description
Thread Forming Tap, Thread Size 1/2 In.-20, UNC, Overall Length 3 3/8 in, Cobalt, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H5, Class of Fit 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- TE-CO Spring Plunger, Lt, SS, 1/2-13x1 1/4 L, PK5 (5331801)
- DRILLCO 30mm x 3.5, Metric Plug Tap (28E300AP)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7716HT)
- OSG Thread Forming Tap, #6-32, Plug, TiN, 0 Flutes (1400112005)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104600)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410110508)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- OSG Thread Forming Tap, #10-24, Bottoming, Oxide, 0 Flutes (1400117901)
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- Osg Taps