Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Plug, TiN, 0 Flutes
Mfr # 1400143905
Zoro # G9261917
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Tap Style Thread Forming
Product Information
- Brand Osg
- MFR # 1400143905
- Zoro # G9261917
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Pitch Diameter Limit | H7 |
Thread Length | 1-21/32" |
Shank Dia. | 0.367" |
Overall Length | 3-3/8" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
75% Thread Drill Size | 11.70 mm |
Thread Size | 1/2"-13 |
Shank Length | 1 13/32 in |
65% Thread Drill Size | 11.80 mm |
55% Thread Drill Size | 15/32 in |
Square Size | 0.2750 in |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- IRWIN #30 HSS 118 Deg. Jobber Length Drill Bit 5pk. (81130ZR)
- AMPCO SAFETY TOOLS 3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-3/4" L, Insulated Finish (IW-142R)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126108)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiN, 0 Flutes (1400143105)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400114601)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102401)
- DRILLCO 1/2-13, HSS TAPER TAPS - 2000 (20A132CT)
- Osg Thread Forming Taps