Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes
Mfr # 1400144201
Zoro # G9266372
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Overall Length 3-3/8"
Product Information
- Brand Osg
- MFR # 1400144201
- Zoro # G9266372
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H10 |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
75% Thread Drill Size | 11.70 mm |
65% Thread Drill Size | 11.80 mm |
55% Thread Drill Size | 15/32 in |
Shank Length | 1 13/32 in |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set combination Wrench OPEN-BOX | 3.2-5 mm No.16/5 PC 5-pcs. (96400902)
- CHICAGO CASE CO XLST75 Attache Tool Case (95-8571)
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- PROTO REV RATCHETNG COMBO WR 6MM 12 POINT (POJSCVM06T)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105805)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130800)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105800)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- HANSON High Carbon Steel Machine Screw Plug Tap 4-40 NC (1112)
- Osg Taps