Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes
Mfr # 1400143801
Zoro # G9261865
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Finish Oxide
- Number of Flutes 0
- Overall Length 3-3/8"
Product Information
- Brand Osg
- MFR # 1400143801
- Zoro # G9261865
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H6 |
Tap Size | 1/2" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Thread Length | 1-21/32" |
65% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 15/32 in |
75% Thread Drill Size | 11.70 mm |
Square Size | 0.2750 in |
Shank Length | 1 13/32 in |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Installation Kit for Concrete Screws (48-20-7497)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- DRILL AMERICA 1"-82 HSS 4 Flute Machine Countersink (DEWMSK1-82)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- OSG Thread Forming Tap, M6-0.75, Bottoming, V, 0 Flutes (1635067517)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes (2867208)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106008)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- Osg Taps