Shop All Extension Taps
Osg
Thread Forming Tap, 1/2"-13, Modified Bottoming, V
Mfr # 1625512328
Zoro # G0217651
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Thread Forming
- Overall Length 7.090"
- Tap Chamfer Modified Bottoming
- Number of Pieces 1
- Tap Dimension Type Inch
Product Information
- Brand Osg
- MFR # 1625512328
- Zoro # G0217651
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 7.090" |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Thread Length | 1-1/8" |
Tap Thread Size | 1/2"-13 |
Pitch Diameter Limit | H8 |
Square Size | 0.2750 in |
75% Thread Drill Size | 27/64 in |
Tap Length Standard | DIN |
Shank Length | 5 5/32 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
Description
Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 7 5/64 in, Cobalt, V, Right Hand, 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD 9 Piece Extra Long Arm Ball End Hex Key Set “ Metric (12714)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK278C2)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Black) (OSR12215)
- OSG Thread Forming Tap, Bottoming, 0 (8315645)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800501)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- HOLEX HSS-E Blind Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (138050 1/2-20)
- Osg Extension Taps