Shop All Thread Forming Taps
Osg
Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes
Mfr # 1400142808
Zoro # G5744952
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Pitch Diameter Limit H5
Product Information
- Brand Osg
- MFR # 1400142808
- Zoro # G5744952
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Pitch Diameter Limit | H5 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Shank Length | 1 13/32 in |
75% Thread Drill Size | 11.70 mm |
55% Thread Drill Size | 15/32 in |
65% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
Description
Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H5, Class of Fit 3B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Striking Wrench, Hammer, 2 9/16 Inch Opening, 6 Points (JHWHW-6082)
- LENOX Hole Saw, Bi-Metal, Dia 7/8" (3001414L)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410110608)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134800)
- WIDIA Thread Forming Tap, 3/8"-24, Bottoming, Uncoated, 4 Flutes (17257)
- Osg Thread Forming Taps