Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes
Mfr # 1400120305
Zoro # G5739964
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 7/8"
Product Information
- Brand Osg
- MFR # 1400120305
- Zoro # G5739964
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Shank Dia. | 0.194" |
Pitch Diameter Limit | H3 |
Overall Length | 2-3/8" |
55% Thread Drill Size | 4.52 mm |
65% Thread Drill Size | 4.45 mm |
Shank Length | 1 15/32 in |
Thread Size | #10-32 |
Square Size | 0.1520 in |
75% Thread Drill Size | 4.40 mm |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Shallow Impact Socket (5-3016)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #29 (70129)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Deep Socket Set (641717)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130605)
- OSG Thread Forming Tap, #4-40, Plug, Oxide, 0 Flutes (1400105901)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1405003808)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (2865805)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134600)
- Osg Thread Forming Taps