Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes
Mfr # 1400120201
Zoro # G9670035
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Tap Material Cobalt
Product Information
- Brand Osg
- MFR # 1400120201
- Zoro # G9670035
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Size | #10 |
Shank Dia. | 0.194" |
Thread Length | 7/8" |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Tap Dimension Type | Inch |
55% Thread Drill Size | 4.52 mm |
65% Thread Drill Size | 4.45 mm |
Square Size | 0.1520 in |
75% Thread Drill Size | 4.40 mm |
Thread Size | #10-32 |
Shank Length | 1 15/32 in |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Putty Knife, CS, Soft Grip Handle, 8 (DXTT-2-154)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OFFSET RACHET 7mm x 8mm 12PT BXX WR (KHROWM-0708DH)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102505)
- OSG Thread Forming Tap, 1/2"-13, Plug, TiN, 0 Flutes (1400143905)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110308)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102805)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135001)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- Osg Taps