Shop All Thread Forming Taps
Osg
Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes
Mfr # 1400120200
Zoro # G9670044
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 7/8"
Product Information
- Brand Osg
- MFR # 1400120200
- Zoro # G9670044
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 7/8" |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Tap Dimension Type | Inch |
Shank Dia. | 0.194" |
Shank Length | 1 15/32 in |
75% Thread Drill Size | 4.40 mm |
55% Thread Drill Size | 4.52 mm |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.45 mm |
Thread Size | #10-32 |
Description
Thread Forming Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.40 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1/2 x 9/16 " L.190 mm (40433234)
- ESTWING 3" Wide Hex Shaft Flooring Chisel (42514)
- H & H INDUSTRIAL PRODUCTS 3 Ton Pro-Series Arbor Press (8600-1133)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009008)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134500)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes (1410101108)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106208)
- Osg Thread Forming Taps