Shop All Thread Forming Taps
Osg
Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes
Mfr # 1400101800
Zoro # G9251803
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Thread Length 3/8"
Product Information
- Brand Osg
- MFR # 1400101800
- Zoro # G9251803
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #1-72 |
Thread Length | 3/8" |
Overall Length | 1-11/16" |
Tap Size | #1 |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Pitch Diameter Limit | H4 |
75% Thread Drill Size | 1.67 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | 1.55 mm |
Shank Length | 1 1/4 in |
55% Thread Drill Size | 1.60 mm |
Thread Size | #1-72 |
Description
Thread Forming Tap, Thread Size #1-72, UNF, Overall Length 1 43/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.67 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2"-8 HSS Plug Hand Tap (DWTST2-1/2-8P)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- GREENLEE Hole Saw Kit, 2-1/2 in Dia, Variable Pitch (830)
- TENG TOOLS 6" Adjustable Wrench w/Graduated Scale - 4002 (4002)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Oxide, 0 Flutes (1410100401)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- OSG Thread Forming Tap, 1"-12, Bottoming, V, 0 Flutes (1625011211)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135601)
- OSG Thread Forming Tap, #4-48, Bottoming, TiCN, 0 Flutes (1400106808)
- Osg Thread Forming Taps