Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes
Mfr # 1400100308
Zoro # G5617403
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 5/16"
Product Information
- Brand Osg
- MFR # 1400100308
- Zoro # G5617403
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Thread Length | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 1-5/8" |
Pitch Diameter Limit | H3 |
Shank Dia. | 0.141" |
Tap Size | #0 |
65% Thread Drill Size | 1.25 mm |
55% Thread Drill Size | 1.30 mm |
75% Thread Drill Size | 1.20 mm |
Square Size | 0.1100 in |
Thread Size | #0-80 |
Shank Length | 1 1/4 in |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Long Handle Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8349)
- WESTWARD 3/8 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (4LYT9)
- VERSADRIVE HMT ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 UNC (308050-SET1)
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158008)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002108)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105408)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102505)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- Osg Thread Forming Taps