Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes
Mfr # 1400100208
Zoro # G5595195
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Style Thread Forming
Product Information
- Brand Osg
- MFR # 1400100208
- Zoro # G5595195
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Overall Length | 1-5/8" |
Tap Dimension Type | Inch |
Thread Length | 5/16" |
Pitch Diameter Limit | H2 |
Tap Size | #0 |
75% Thread Drill Size | 1.20 mm |
Square Size | 0.1100 in |
55% Thread Drill Size | 1.30 mm |
65% Thread Drill Size | 1.25 mm |
Shank Length | 1 1/4 in |
Thread Size | #0-80 |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- CRESCENT JOBOX Welder's Box, Brown, 30 in W x 16 in D x 12 in H (650990D)
- KLEIN TOOLS General Purpose Torx Screwdriver T30 Round (19546)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102500)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, M2-0.40, Bottoming, Oxide, 0 Flutes (1410100401)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400131205)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- Osg Taps