Shop All Thread Forming Taps
Osg
Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes
Mfr # 1400100101
Zoro # G2730104
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1400100101
- Zoro # G2730104
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | 0.141" |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
55% Thread Drill Size | 1.30 mm |
Shank Length | 1 1/4 in |
Square Size | 0.1100 in |
65% Thread Drill Size | 1.25 mm |
Thread Size | #0-80 |
75% Thread Drill Size | 1.20 mm |
Description
Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1 39/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX FUEL Battery Charger (MXFC)
- DEWALT Heavy Duty Impact Wrench, 1/2" (DWMT70773)
- GEARWRENCH 8mm 12 Point Long Pattern Combination Wrench (81665)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3222IN)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126408)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1405004108)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100501)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (1400114305)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- Osg Taps