Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 155.00mm L, 7.90mm dia.
Mfr # 653028012
Zoro # G0601820
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
- Decimal Equivalent 0.2813
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Osg
- MFR # 653028012
- Zoro # G0601820
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 7.90 mm |
Overall Length | 155.00 mm |
Flute Length | 100.00 mm |
Maximum Drilling Depth | 100.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.025mm/-0.047mm |
Shank Length | 55.00 mm |
Description
Extra Long Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 100.00 mm, Fractional Inch, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 24H (493773)
- J.W. WINCO GN300.1-78-3/8X16-32-SW Adjustable Lever Stainless Steel (6T32A08K)
- OSG Screw Machine Drill, Taper, 7/32 in. (17547711)
- OSG Long Drill Bit, Taper, WXL, 4.3mm (8623043)
- OSG Screw Machine Drill, Taper, 5/32 in. (17505311)
- OSG Screw Machine Drill, Taper, 3/32 in. (17503111)
- OSG Screw Machine Drill, Taper, 4.00mm, HSS-Co (8622840)
- OSG Screw Machine Drill, Taper, 5.10mm, HSS-Co (8623251)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- Osg Taper Length Drill Bits