Shop All Taper Length Drill Bits
Osg
Taper L Drill Bit, 128.00mm L, 6.00mm dia.
Mfr # 653021112
Zoro # G0624640
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #3
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2130
Product Information
- Brand Osg
- MFR # 653021112
- Zoro # G0624640
- Country of Origin Japan
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #3 |
Shank Dia. | 6.00 mm |
Overall Length | 128.00 mm |
Flute Length | 78.00 mm |
Maximum Drilling Depth | 78.00 mm |
Depth:Dia. Ratio | 10xD |
Depth x Dia. Ratio | 10xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | -0.020mm/-0.038mm |
Shank Length | 50.00 mm |
Details
Description
Extra Long Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 78.00 mm, Wire, 10xD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver (2401-20)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- BOSCH T15RC 15PC T-shank Mixed JSB Robust (T15RC)
- ULLMAN Inspection Mirror, XL Telescoping, 10in.L (HTC-2LM)
- OSG Screw Machine Drill, Taper, 3.70mm, Carbide (HP258-1457)
- OSG Screw Machine Drill, Taper, 9/64 in. (17504711)
- OSG Taper L Drill Bit, 115.00mm L, 6.00mm dia. (8710470)
- OSG Screw Machine Drill, Taper, #25 (HP258-1496)
- OSG Screw Machine Drill, Taper, W, HSS-Co (8623098)
- OSG Screw Machine Drill, Taper, 8.90mm, HSS-Co (8622889)
- CLEVELAND 118° High-Helix Taper Length Drill Cleveland 2550 Bright HSS RHS/RHC 5/64 (C09096)
- Osg Taper Length Drill Bits