Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1841
Zoro # G9299062
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 23.00mm
- Tap Thread Size M30-3.50
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1841
- Zoro # G9299062
- Country of Origin Japan
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 23.00mm |
Tap Thread Size | M30-3.50 |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 135.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 65.00mm |
Tap Length Standard | JIS |
Square Size | 17.00 mm |
Shank Length | 61.00 mm |
65% Thread Drill Size | 27.04 mm |
75% Thread Drill Size | 26.59 mm |
Thread Size | M30x3.5 |
Size | M30 |
Description
Straight Flute Tap, Thread Size M30x3.5, Metric Coarse, Taper, Overall Length 135.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 51.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit JIS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-425)
- DIABLO SPEEDemon 1-1/4 in. X 6 in. L Spade Bit 2 pk (DSP2150-P2)
- QUALTECH File, American Pattern Flat, 16 Length, DoubleSingle Cut, Bastard Cut Coarseness of Cut (DIC03980)
- SUNEX S-Style Wrench Set, SAE, 5 pcs. (9940)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1137700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3145803)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (3110308)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- OSG Straight Flute Hand Tap, Plug, 4 (3146203)
- Osg Taps