Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1122701
Zoro # G9296113
original price:
$14.99
14% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1122701
- Zoro # G9296113
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Shank Length | 1 17/32 in |
65% Thread Drill Size | 11.60 mm |
Square Size | 0.2740 in |
Thread Size | 1/2"-20 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 11.40 mm |
55% Thread Drill Size | 11.80 mm |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Taper, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Unomixer, 30" x 4-3/4 (DC365)
- PRIME-LINE WORKPRO Block Plane, 1-9/16 in. Wide Blade, Cast Iron Body, Adjustable (W052001)
- ASTRO Pneumatic 5 Piece 1/2 Inch Drive Impact Wheel Socket Set (AST7835)
- NORTH AMERICAN TOOL 15673 Ext Taps (15673)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105400308)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- OSG Straight Flute Hand Tap, Taper, 4 (1123000)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603007)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- Osg Straight Flute 4-Flute Taps