Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 1122401
Zoro # G9296077
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1122401
- Zoro # G9296077
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 17/32 in |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2740 in |
Size | 1/2 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- CYCLONE Chip Shield, Plastic, 4in dia., Translucent (AG1092-FZ)
- KNIPEX 11 in End Cutting Nipper Uninsulated (99 01 280)
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- OSG Straight Flute Hand Tap, Plug, 4 (3146203)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (6016500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1136700)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- Osg Taps