Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 1025700
Zoro # G2771030
original price:
$6.35
13% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-28
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1025700
- Zoro # G2771030
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-28 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 15/16" |
Square Size | 0.1640 in |
Thread Size | #12-28 |
Shank Length | 1 1/4 in |
65% Thread Drill Size | #13 |
75% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #12 |
Tap Length Standard | ANSI |
Size | #12 |
Description
Straight Flute Tap, Thread Size #12-28, UNF, Taper, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- FOWLER Universal Bevel Dial Protractor (524406120)
- RIDGID Adaptor, 772 11R 700 (772)
- CTA MANUFACTURING Multi-Wrench, 8-In-1, 19mm Hex, 12 pcs. (2495K)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1975601)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- OSG Straight Flute Hand Tap, Plug, 4 (1604107)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025101)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11601)
- Osg Taps