Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1025108
Zoro # G2771155
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1025108
- Zoro # G2771155
- Country of Origin Mexico
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Square Size | 0.1510 in |
Tap Length Standard | ANSI |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2 11/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1500F7S--21)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Sawzall Reciprocating Saw (ML2821-20)
- STARRETT 2-1/4" Carbide Tipped Hole Saw (CT214)
- OTC Tire Bead Wedge Pliers (5733)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12603200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1603907)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1680800)
- OSG Straight Flute Hand Tap, Taper, 4 (1100000)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121201)
- Osg Taps