Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1025101
Zoro # G2771161
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1025101
- Zoro # G2771161
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Shank Length | 1 5/16 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1510 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Taper, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10mm Metric Ratcheting Combination Wrench (45-96-9310)
- BAHCO Bahco Bahco Cabinet Scraper (BAH4741500.8)
- BON TOOL Bon 84-129 Combo Wire Block Brush/Scraper (84-129)
- MILWAUKEE TOOL 1/4 in. Drive 7/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9019)
- OSG Straight Flute Hand Tap , 7/16"-20 , Plug , 4 Flutes, UNF (1122201)
- OSG Straight Flute Hand Tap, Plug, 4 (1110100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12604800)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 (24045)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- OSG Straight Flute Hand Tap , 7/16"-20 , Taper , 4 Flutes, UNF (1122100)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- Osg Straight Flute 4-Flute Taps