Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 1024201
Zoro # G2771286
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1024201
- Zoro # G2771286
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Shank Length | 1 5/32 in |
55% Thread Drill Size | 3.60 mm |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Tap Length Standard | ANSI |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 3/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (5DFP0)
- SK PROFESSIONAL TOOLS Screwdriver 5/16 in Round with Hex Bolster (79213)
- ERGODYNE Backpack, Backpack Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5243)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1014700)
- OSG Straight Flute Hand Tap, Plug, 4 (1734200)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1602007)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1413)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604007)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- Osg Taps