Shop All Straight Flute 4-Flute Taps
Osg
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 1014500
Zoro # G2771539
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-36
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Osg
- MFR # 1014500
- Zoro # G2771539
- Country of Origin Brazil
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-36 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H2 |
Thread Size | #8-36 |
Square Size | 0.1310 in |
55% Thread Drill Size | #27 |
Tap Length Standard | ANSI |
65% Thread Drill Size | 9/64 in |
Shank Length | 1 5/32 in |
75% Thread Drill Size | 9/64 in |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-36, UNF, Taper, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 9/64 in, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- SKB Black Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14BE)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 3/4 in L (54TL62)
- MILWAUKEE TOOL 1 in. Carbide Grit Hole Saw (49-56-0413)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121300)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125700)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Taper Chamfer (5541154)
- Osg Taps